Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Trunking
Trunking Fittings
Unit Bench Trunking 100 x 100 x 200mm White 2 Gang
By Mita
Order Code:
ZT5098067S
£279.99
Inc VAT (20%)
£289.99
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/trunking-fittings/unit-bench-trunking-100-x-100-x-200mm-white-2-gang/p/ZT5098067S
Add to quotation
View all Trunking Fittings
Description
Mita UNIT BENCH TRUNKING 100X100X200MM WHITE 2 GANG Aluminium Trunking & Fittings (D7) CVBU2W
Specifications
Specifications for Unit Bench Trunking 100 x 100 x 200mm White 2 Gang
Length
200mm
Width
100mm
Depth
100mm
Number of Covers
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome