Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
3S 550 - UPS - AC 220-240 V - 330 Watt - 550 VA - 1-phase - USB - output connectors: 8 5584196
By Eaton
Order Code:
ZT1699246S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/3s-550-ups-ac-220-240-v-330-watt-550-va-1-phase-usb-output-connectors-8-5584196/p/ZT1699246S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
Eaton 3S 550 - UPS - AC 220-240 V - 330 Watt - 550 VA - 1-phase - USB - output connectors: 8
Specifications
Specifications for 3S 550 - UPS - AC 220-240 V - 330 Watt - 550 VA - 1-phase - USB - output connectors: 8 5584196
Width
325mm
Height
86mm
Depth
140mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome