Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Uninterruptible Power Supplies (UPSs)
700VA/420W, 8 outlets IEC, 220 - 240 V, 50/60 Hz
By Eaton
Order Code:
ZT1699273S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/uninterruptible-power-supplies-upss/700va-420w-8-outlets-iec-220-240-v-50-60-hz/p/ZT1699273S
Add to quotation
View all Uninterruptible Power Supplies (UPSs)
Description
Eaton 3S700I, Standby (Offline), 0.7 kVA, 420 W, 161 V, 284 V, 50/60 Hz
Specifications
Specifications for 700VA/420W, 8 outlets IEC, 220 - 240 V, 50/60 Hz
Depth
170mm
Height
86mm
Width
335mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome