Smart-UPS 2200VA 230V 2U 8x C13 1x C19

Order Code: ZT4796397S

£2,699.99 Inc VAT (20%)


Description

APC Smart-UPS Line Interactive 2200VA Lithium-ion Rack 2U 230V 8x IEC C13 + 1x IEC C19 SmartConnect+SmartSlot AVR LCD

Specifications for Smart-UPS 2200VA 230V 2U 8x C13 1x C19
  • Product Type
    UPS Power Supplies
  • Input Frequency
    50/60Hz
  • Dimensions (W x D x H)
    432x683x86mm
  • Battery Type
    Lithium-Ion
  • Output Power Capacity
    2.2kW/1.98kVA
  • Weight
    33.3kg
  • Nominal Input Voltage
    230V
  • Transfer Time
    6 ms typical , 10 ms maximum
  • Input Connections
    IEC 60320 C20
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome