Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Data & Communication
Voice & Data Outlets, Boxes, Faceplates
Module 1 Module Blank LJU6C White
By Novar ED&S
Order Code:
ZT5108029S
£2.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.53
6%
20 +
£2.37
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.69
https://www.zoro.co.uk/shop/electrical-and-lighting/voice-and-data-outlets-boxes-faceplates/module-1-module-blank-lju6c-white/p/ZT5108029S
Add to quotation
View all Voice & Data Outlets, Boxes, Faceplates
Description
Novar ED&S MODULE 1 MODULE BLANK LJU6C WHITE Modules (Euro and LJU6C) (OWA) K170WHI
Tags:
#BulkDiscount
Specifications
Specifications for Module 1 Module Blank LJU6C White
Colour
White
Width
22mm
Material
Plastic
Applications
Wall socket
Mounting Type
Engage (snap)