Socket 1 Module RJ11/12 White - K5887WHI

Socket 1 Module RJ11/12 White - K5887WHI

Order Code: ZT5108056S

£26.99 Inc VAT (20%)


Description

Novar ED&S SOCKET 1 MODULE RJ11/12 WHITE Modules (Euro and LJU6C) (OWA) K5887WHI

Specifications for Socket 1 Module RJ11/12 White - K5887WHI
  • Colour
    White
  • Width
    25mm
  • Number of Outlets/Connections
    1
  • Mounting Method
    Module frame/grid
  • Applications
    Modular Jack
  • Mounting Type
    Engage (snap)
  • Overall Height
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome