13A 2G Dp Switched Socket W/Outboard Rockers 230V IP20 - CU9001

Order Code: ZT3315633S

£15.99 Inc VAT (20%)


Description

13A 2G DP Switched Socket w/outboard rockers 230V IP20 | Description: Gently contoured 7mm plate with rounded edges and anti-microbial properties - 13A rated - Double Pole - Outboard rockers - Top access to captive terminals to speed up installation. - Twin earths - Includes screw cap covers - Min. Mounting box depth: 25mm - Certified to BS 1363-2 - Packed in Individual Knightsbridge rip top polybag with euro slot | Features: Finish: White, Material: Thermoset resin, Height: 8.6cm, Width: 14.6cm, Projection: 0.7cm, Wattage (max) : 2.5W

See full description
Specifications for 13A 2G Dp Switched Socket W/Outboard Rockers 230V IP20 - CU9001
  • Width
    14.6cm
  • IP Rating
    IP20
  • Maximum Wattage
    2.5W
  • Pole
    Double Pole
  • Model Series
    CU9001
  • Height
    8.6cm
  • Certification
    BS 1363-2
  • Finish
    White
  • Projection
    0.7cm
  • Product Type
    Switched Socket
  • Amperage
    13A
  • Material
    Thermoset resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome