13A 2G USB Socket, Brushed Chrome/White - Knightsbridge

Order Code: ZT3320928S

£35.99 Inc VAT (20%)


Description

Knightsbridge 13A 2G DP Switched Socket with Dual USB Charger (Type-A FASTCHARGE port) - Brushed Chrome/White - CS9906BCW | Description: Perfect for Homes, Cafés, Bars, Restaurants and Hospitality Suites. Like no other wall socket on the market, these switch voltage to achieve FASTCHARGE.

The FASTCHARGE port negotiates with compatible devices the optimum charge rate to deliver. This can facilitate a 0-50% charge in just 30 mins (with compatible device i.e. QC3.0, PD FASTCHARGE)

CHARGING

Type-A FASTCHARGE
- 5V DC 2A - up to 10W (standard mode)
- 9V DC 2A - up to 18W (FASTCHARGE mode)
- 12V DC 1.5A - up to 18W (FASTCHARGE mode)
- The alternative port offers up to 5V DC 2A when FASTCHARGE is not activated. When FASTCHARGE is activated this port will only output at 5V DC 1A

FEATURES
- Double Pole Switches
- Over Voltage Category III - suitable for use in commercial installations
- Certified to the very latest socket standard BS 1363-2:2016
- Certified to the very latest EMC requirements EN 62368-1, EN62680-1-1
- ErP Ready to ensure power saving when not in use
- For safety and to get the best out off this or ANY USB charger always use USB certified cables
- 5V DC 4.0A (output: Max. 3A from FASTCHARGE port, Max. 2A from standard port (1A when FASTCHARGE is in operation)

NB:
Please note Apple products do not support FASTCHARGE they have their own proprietary methods, but by using certified cables you will achieve an optimum charge rate of up to 3A (it is the phone or device that decides what to draw from the charger)

Please also note that it is the phone that decides how much power it is going to draw from the socket and once a phone gets over around 80% charge it reduces its charging sequence. FASTCHARGE mode will not kick in if your phone is at more than 80% charge


WE RECOMMEND YOU ONLY USE CERTIFIED USB CABLES FOR SAFETY, OPTIMUM PERFORMANCE AND TO ENSURE COMPATIBILITY | Features: Finish: Brushed Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.9, Width (cm) : 14.93, Projection (cm) : 1.5, Weight (kg) : 0.323

See full description
Specifications for 13A 2G USB Socket, Brushed Chrome/White - Knightsbridge
  • Model Series
    Knightsbridge
  • IP Rating
    IP20
  • Product Type
    13A 2G USB Socket
  • Finish
    Brushed Chrome
  • Material
    Premium Grade Steel
  • Colour
    Brushed Chrome/White
  • Current Rating
    13A
  • Weight
    0.32kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome