Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Ckr Control Unit DP INDICATOR and 13A DP Socket 45A 250V White
By Legrand
Order Code:
ZT5016741S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/ckr-control-unit-dp-indicator-and-13a-dp-socket-45a-250v-white/p/ZT5016741S
Add to quotation
View all Wall Plates
Description
Legrand CKR CNTRL UNIT DP INDICATOR&13A DP SKT 45A 250V WHI Wiring Accessories 572088
Specifications
Specifications for Ckr Control Unit DP INDICATOR and 13A DP Socket 45A 250V White
Type of Fastening
Mounting with screw
Width
143.45mm
Colour
White
Mounting Method
Flush mounted
IP Rating
IP40
Surface Protection
Untreated
Current Rating
13A
Material
Thermoplastic
Plastic
Depth
33.77mm
Method of Operation
Rocker
Height
83.48mm
Surface Finish
Glossy
Mounting Direction
Horizontal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome