Control Switch 1 Gang DP 20A Polished Brass Screwless Low Professional

Order Code: ZT4979523S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

Electrium CNTRL SWTCH 1 GANG DP 20A PLSHD BRASS SCRWLS LOW PROF Screwless Low Profile Decorative (P3) 7011/PB

Specifications for Control Switch 1 Gang DP 20A Polished Brass Screwless Low Professional
  • Surface Protection
    Lacquered
  • IP Rating
    IP2X
  • Surface Finish
    Glossy
  • Number of Gangs
    1
  • Method of Operation
    Rocker
  • Colour
    Brass
  • Current Rating
    20A
  • Connection Type
    Screwed terminal
  • Height
    88mm
  • Mounting Method
    Flush mounted
  • Minimum Mounting Box Depth
    25mm
  • Width
    88mm
  • Type of Fastening
    Screw mounting
  • Material
    Metal
  • Assembly
    Control element
  • Wiring System
    2-pole switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome