Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Control Unit Square Internal LED 1+1 Module 22.5 x 45mm Magnesium
By Legrand
Order Code:
ZT5017510S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/control-unit-square-internal-led-1%2B1-module-22-5-x-45mm-magnesium/p/ZT5017510S
Add to quotation
View all Wall Plates
Description
Legrand CNTRL UNIT SQUARE INTRNL LED 1+1 MOD 22.5X45MM MAGNESIUM Wiring Accessories 572554
Specifications
Specifications for Control Unit Square Internal LED 1+1 Module 22.5 x 45mm Magnesium
Recess Depth
22.5mm
Height
45mm
Number of Gangs
2
IP Rating
IP40
Depth
36.5mm
Mounting Method
Module frame/grid
Width
45mm
Method of Operation
Rocker
Connection Type
Screwed terminal
Surface Finish
Matt
Minimum Mounting Box Depth
30mm
Material
Plastic
Thermoplastic
Surface Protection
Lacquered
Colour
Grey
Current Rating
10A
Type of Fastening
Engage (snap)
Function Lighting
Illuminated (on)
Type of Lighting
LED non-replaceable
IK Rating
IK04
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome