Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Control Unit Square Internal LED 1+1 Module 22.5 x 45mm White
By Legrand
Order Code:
ZT5017540S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/control-unit-square-internal-led-1%2B1-module-22-5-x-45mm-white/p/ZT5017540S
Add to quotation
View all Wall Plates
Description
Legrand CONTROL UNIT SQUARE INTERNAL LED 1+1 MODULE 22.5X45MM WHITE Wiring Accessories 572054
Specifications
Specifications for Control Unit Square Internal LED 1+1 Module 22.5 x 45mm White
Recess Depth
28.5mm
Mounting Method
Module frame/grid
Depth
42.2mm
Connection Type
Screwed terminal
IP Rating
IP40
Height
45mm
Material
Plastic
Thermoplastic
Number of Gangs
2
Width
45mm
Minimum Mounting Box Depth
30mm
Surface Finish
Glossy
Current Rating
10A
Method of Operation
Rocker
Surface Protection
Untreated
Type of Fastening
Engage (snap)
Colour
White
Type of Lighting
LED non-replaceable
Wiring System
Single pole switch
IK Rating
IK04
Function Lighting
Illuminated (on)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome