Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Indicator Round Call Led and bell Push 22.5 x 45mm Magnesium 1+1 M
By Legrand
Order Code:
ZT5018290S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/indicator-round-call-led-and-bell-push-22-5-x-45mm-magnesium-1%2B1-m/p/ZT5018290S
Add to quotation
View all Wall Plates
Description
Legrand INDICATOR ROUND CALL LED&BELL PUSH 22.5X45MM MAGNESIUM 1+1 M Wiring Accessories 572567
Specifications
Specifications for Indicator Round Call Led and bell Push 22.5 x 45mm Magnesium 1+1 M
IP Rating
IP40
Colour
Grey
Width
22.5mm
Method of Operation
Rocker
Depth
42.2mm
Material
Plastic
Thermoplastic
Surface Finish
Matt
Type of Fastening
Engage (snap)
Connection Type
Screwed terminal
Number of Gangs
1
Current Rating
6A
Surface Protection
Lacquered
Mounting Method
Flush mounted
Minimum Mounting Box Depth
40mm
Height
45mm
IK Rating
IK04
Model
Single push button
Number of Poles
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome