Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Indicator Square Call Led and bell Push 22.5 x 45mm White 1+1 Mod
By Legrand
Order Code:
ZT5017519S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/indicator-square-call-led-and-bell-push-22-5-x-45mm-white-1%2B1-mod/p/ZT5017519S
Add to quotation
View all Wall Plates
Description
Legrand INDICATOR SQUARE CALL LED&BELL PUSH 22.5X45MM WHI 1+1 MOD Wiring Accessories 572057
Specifications
Specifications for Indicator Square Call Led and bell Push 22.5 x 45mm White 1+1 Mod
Width
45mm
Surface Protection
Untreated
Connection Type
Screwed terminal
Height
45mm
Number of Gangs
1
Type of Fastening
Engage (snap)
Depth
45.5mm
Surface Finish
Glossy
Method of Operation
Rocker
Mounting Method
Module frame/grid
Colour
White
Minimum Mounting Box Depth
40mm
IP Rating
IP40
Material
Thermoplastic
Plastic
IK Rating
IK04
Number of Poles
1
Model
Single push button
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome