Knightsbridge 13A 2G Switched Socket Dual Usb Charger (2.4A) with White Insert - Rounded Edge Brushed Chrome - CL9224B

Order Code: ZT3318882S

£36.99 Inc VAT (20%)


Description

Knightsbridge 13A 2G Switched Socket Dual USB Charger (2.4A) with White Insert - Rounded Edge Brushed Chrome - CL9224BCW | Description: This charger socket is a great finishing touch to any modern home. Decorative rounded edge metal design with matching metal rockers. Built in Dual USB Charger
- 13A Switched socket
- Dual USB Charging 5V DC2.4A (shared)
- Decorative round edge design with built in gasket
- Certified to BS1363-2:2016, EN 62368-1, EN 62680-1-1, EMC and ErP Certified
- Minimum mounting box depth 25-35mm*

*dependent on wiring conditions

WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: Brushed Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.575, Width (cm) : 14.65, Projection (cm) : 0.75, Weight (kg) : 0.269

See full description
Specifications for Knightsbridge 13A 2G Switched Socket Dual Usb Charger (2.4A) with White Insert - Rounded Edge Brushed Chrome - CL9224B
  • Width
    14.65cm
  • Material
    Premium Grade Steel
  • Model Series
    Knightsbridge
  • Weight
    0.27kg
  • Colour
    White
  • Finish
    Brushed Chrome
  • Projection
    0.75cm
  • Socket Type
    13A Switched Socket
  • Current Rating
    13A
  • Height
    8.57cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome