Knightsbridge 20AX Dp Switch Module with Neon - CUGM6N

Order Code: ZT3315742S

£16.99 Inc VAT (20%)


Description

Knightsbridge 20AX DP switch module with neon - CUGM6N | Description: Designed and finished to coordinate with the Curved Edge Switches & Sockets range.

- 20AX rated
- Double Pole
- Front mounting grid module

FOR USE WITH CURVED GRID SYSTEM ONLY | Features: Finish: White, Material: Thermoset resin, IP Rating: IP20, Height: 5.5cm, Width: 2.5cm, Weight: 0.03kg

See full description
Specifications for Knightsbridge 20AX Dp Switch Module with Neon - CUGM6N
  • Width
    2.5cm
  • Material
    Thermoset resin
  • IP Rating
    IP20
  • Height
    5.5cm
  • Current Rating
    20AX
  • Pole
    Double Pole
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome