Knightsbridge Curved Edge Telephone Master Socket - CU7300

Order Code: ZT3315525S

£16.99 Inc VAT (20%)


Description

Knightsbridge Curved Edge Telephone Master Socket - CU7300 | Description: Gently contoured 7mm plate with rounded edges and anti-microbial properties

- Master BT type socket
- Screw terminals
- Includes screw cap covers
- Supplied in rip top polybag with euro slot | Features: Material: Thermoset Resin, IP Rating: IP20, Height (cm) : 8.6, Width (cm) : 8.6, Projection (cm) : 0.7, Weight (kg) : 0.059

See full description
Specifications for Knightsbridge Curved Edge Telephone Master Socket - CU7300
  • Product Type
    Telephone Master Socket
  • Model Series
    CU7300
  • Projection
    0.7cm
  • Material
    Thermoset Resin
  • IP Rating
    IP20
  • Height
    8.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome