Knightsbridge Flat Plate 13A 2G Dp Switched Socket - Brushed Brass with Black Insert - FPR9000BB

Order Code: ZT3324170S

£23.99 Inc VAT (20%)


Description

Knightsbridge Flat plate 13A 2G DP switched socket - brushed brass with black insert - FPR9000BB | Description: Perfect finishing touch to any modern home, ultra-low profile Flat Plate metal design with matching metal rockers, unique socket insert design that is completely hidden once a plug is inserted.
- 13A 2G Switched Socket
- Double Pole Switches
- Fitted with twin earth terminals
- Flat Plate low profile design with built in gasket
- Certified to BS 1363:2
- Minimum mounting box depth 25mm | Features: Finish: Brushed Brass, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 14.75, Projection (cm) : 0.25, Weight (kg) : 0.23

See full description
Specifications for Knightsbridge Flat Plate 13A 2G Dp Switched Socket - Brushed Brass with Black Insert - FPR9000BB
  • Amperage
    13A
  • Projection
    0.25cm
  • Width
    14.75cm
  • Finish
    Brushed Brass
  • Model Series
    FPR9000BB
  • Weight
    0.23kg
  • Switched
    Yes
  • Material
    Premium Grade Steel
  • Height
    8.75cm
  • Number of Gangs
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome