Knightsbridge Flat Plate 5A Unswitched Socket - Polished Brass with Black Insert - FP5APB

Order Code: ZT3323518S

£20.99 Inc VAT (20%)


Description

Knightsbridge Flat Plate 5A unswitched socket - polished brass with black insert - FP5APB | Description: Ideal for use in custom lighting solutions, Flat Plate low profile metal design.

- 5A round pin socket
- Unswitched
- Ultra low profile design with built in gasket
- Certified to BS 546
- Minimum mounting box depth 25mm | Features: Finish: Polished Brass, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 8.75, Projection (cm) : 0.25, Weight (kg) : 0.19

See full description
Specifications for Knightsbridge Flat Plate 5A Unswitched Socket - Polished Brass with Black Insert - FP5APB
  • Projection
    0.25cm
  • Weight
    0.19kg
  • Material
    Premium Grade Steel
  • Height
    8.75cm
  • Current Rating
    5A
  • IP Rating
    IP20
  • Model Series
    Flat Plate
  • Switched
    Unswitched
  • Product Type
    Flat Plate Socket
  • Finish
    Polished Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome