Knightsbridge IP54 13A 2G Pop Up Socket with Built-In Bluetooth Speaker and Usb Charger (2.4A) - SK005A

Order Code: ZT3337967S

£149.99 Inc VAT (20%)


Description

Knightsbridge IP54 13A 2G Pop Up Socket with Built-In Bluetooth Speaker and USB Charger (2.4A) - SK005A | Description: IP54 rated pop up socket for use in kitchen counter tops, offices, boardrooms and hotel rooms. Wherever a discreet power solution is required. This device has a secure clip that locks the unit upright when in use, you can also close the unit with cables plugged in via its innovative cable management cap and inverted socket positions.

- IP54 rated
- 2 x 13A sockets with back lit on/off rocker at base
- Built in dual USB charger 5V DC 2.4A (shared) with on/off control
- Built in Bluetooth Speaker (2W RMS) with volume control and headphone port
- Fitted with 2m cable and BS plug top
- Aluminium casing with black top cap and chrome handle
- Minimum mounting board thickness: 10-50mm
- Cut out: 90-92mm (allowing a minimum 25mm clearance around the cut hole)
- Certified to BS 1363-2, BS 5733


WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: Black, Material: Polycarbonate, Material: Aluminium, IP Rating: IP54, Diameter (cm) : 101, Projection (cm) : 1.5, Weight (kg) : 1.52, Cut-out Diameter (cm) : 9, Cable Length (cm) : 2m, Minimum Void (cm) : 44.5, Voltage: 230: 13: 1

See full description
Specifications for Knightsbridge IP54 13A 2G Pop Up Socket with Built-In Bluetooth Speaker and Usb Charger (2.4A) - SK005A
  • Material
    Polycarbonate
    Aluminium
  • Projection
    1.5cm
  • Diameter
    101cm
  • IP Rating
    IP54
  • Voltage
    230V
  • Current Rating
    13A
  • Product Type
    Pop Up Socket
  • Weight
    1.52kg
  • Finish
    Black
  • Model Series
    SK005A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome