Knightsbridge Metal Clad 2G 45A Dp Cooker Switch and 13A Switched Socket with Neons - MR8333N

Order Code: ZT3331422S

£27.99 Inc VAT (20%)


Description

Knightsbridge Metal Clad 2G 45A DP Cooker Switch and 13A Switched Socket with Neons - MR8333N | Description: Heavy duty metal clad box. Durable powder coated surface.

- 45A DP Cooker Switch
- 13A Switched Socket
- With neon indicators
- Includes back box
- Certified to BS 4177, BS 1363-2
- Supplied in polybag | Features: Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.20, Width (cm) : 14.2, Projection (cm) : 4.5, Weight (kg) : 0.373

See full description
Specifications for Knightsbridge Metal Clad 2G 45A Dp Cooker Switch and 13A Switched Socket with Neons - MR8333N
  • Product Type
    Cooker Switch and Socket
  • Weight
    0.37kg
  • Material
    Premium Grade Steel
  • Model Series
    Metal Clad 2G
  • Current Rating
    45A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome