Knightsbridge Screwless 13A 2G Dp Switched Socket - Brushed Chrome with Black Insert - SFR9000BC

Order Code: ZT3337055S

£20.99 Inc VAT (20%)


Description

Knightsbridge Screwless 13A 2G DP switched socket - brushed chrome with black insert - SFR9000BC | Description: Perfect finishing touch to any modern home, flawless Screwless low profile metal design with matching metal rockers, unique socket insert design that is completely hidden once a plug is inserted.
- 13A 2G Switched Socket
- Double Pole Switches
- Fitted with twin earth terminals
- Screwless low profile design with built in gasket
- Certified to BS 1363:2
- Minimum mounting box depth 25mm | Features: Finish: Brushed Chrome, Material: Premium Grade Steel, IP Rating: IP20, Height (cm) : 8.75, Width (cm) : 14.75, Projection (cm) : 0.43, Weight (kg) : 0.3

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome