Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Lumin Square Sign 2 Blue LED 2 Module 0.2/1W 22.5 x 45mm White
By Legrand
Order Code:
ZT5018389S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/lumin-square-sign-2-blue-led-2-module-0-2-1w-22-5-x-45mm-white/p/ZT5018389S
Add to quotation
View all Wall Plates
Description
Legrand LUMIN SQUARE SIGN 2 BLU LED 2 MOD 0.2/1W 22.5X45MM WHI Wiring Accessories 572225
Specifications
Specifications for Lumin Square Sign 2 Blue LED 2 Module 0.2/1W 22.5 x 45mm White
Depth
41.5mm
IP Rating
IP40
Width
45mm
Surface Protection
Untreated
Mounting Method
Flush mounted
Material
Plastic
Thermoplastic
Height
45mm
Surface Finish
Glossy
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome