Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Square 2 x 2 Module 2 Gang 157 x 92mm Gold Brass
By Legrand
Order Code:
ZT5017570S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-square-2-x-2-module-2-gang-157-x-92mm-gold-brass/p/ZT5017570S
Add to quotation
View all Wall Plates
Description
Legrand PLATE SQUARE 2X2 MODULE 2 GANG 157X92MM GOLD BRASS Wiring Accessories 576140
Specifications
Specifications for Plate Square 2 x 2 Module 2 Gang 157 x 92mm Gold Brass
Material
Metal
Stainless Steel
Surface Protection
Brushed
Height
92mm
IP Rating
IP40
Type of Fastening
Engage (snap)
Width
157mm
Surface Finish
Matt
Depth
8mm
Colour
Gold
Number of Units Vertical
1
Number of Units Horizontal
2
Mounting Direction
Horizontal and vertical
Number of Gangs
2
IK Rating
IK04
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome