Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Square 3 x 6 Module Support Frame 237.5 x 246mm Graphite
By Legrand
Order Code:
ZT5020083S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-square-3-x-6-module-support-frame-237-5-x-246mm-graphite/p/ZT5020083S
Add to quotation
View all Wall Plates
Description
Legrand PLATE SQUARE 3X6 MODULE SUPPORT FRAME 237.5X246MM GRAPHITE Wiring Accessories 575402
Specifications
Specifications for Plate Square 3 x 6 Module Support Frame 237.5 x 246mm Graphite
Type of Fastening
Engage (snap)
Colour
Black
IP Rating
IP40
Depth
8mm
Surface Protection
Lacquered
Material
Thermoplastic
Plastic
Width
237.5mm
Surface Finish
Matt
Height
246mm
Mounting Direction
Horizontal
IK Rating
IK04
Number of Gangs
3
Number of Units Vertical
3
Number of Units Horizontal
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome