Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Square 6 Module Support Frame 237.5 x 92mm Gold Brass
By Legrand
Order Code:
ZT5019732S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-square-6-module-support-frame-237-5-x-92mm-gold-brass/p/ZT5019732S
Add to quotation
View all Wall Plates
Description
Legrand PLATE SQUARE 6 MODULE SUPPORT FRAME 237.5X92MM GOLD BRASS Wiring Accessories 576370
Specifications
Specifications for Plate Square 6 Module Support Frame 237.5 x 92mm Gold Brass
IP Rating
IP40
Colour
Gold
Width
237.5mm
Height
92mm
Surface Finish
Matt
Type of Fastening
Engage (snap)
Surface Protection
Brushed
Material
Stainless Steel
Metal
Depth
8mm
Number of Units Horizontal
1
IK Rating
IK04
Mounting Direction
Horizontal and vertical
Number of Units Vertical
1
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome