Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Square 6 Module Support Frame 237.5 x 92mm Mirror White
By Legrand
Order Code:
ZT5019935S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-square-6-module-support-frame-237-5-x-92mm-mirror-white/p/ZT5019935S
Add to quotation
View all Wall Plates
Description
Legrand PLATE SQUARE 6 MODULE SUPPORT FRAME 237.5X92MM MIRROR WHITE Wiring Accessories 575374
Specifications
Specifications for Plate Square 6 Module Support Frame 237.5 x 92mm Mirror White
IP Rating
IP40
Colour
White
Surface Finish
Glossy
Depth
8mm
Type of Fastening
Engage (snap)
Material
Plastic
Plastic glass
Surface Protection
Untreated
Width
237.5mm
Height
92mm
Number of Units Vertical
1
Number of Gangs
1
Mounting Direction
Horizontal and vertical
IK Rating
IK04
Number of Units Horizontal
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome