Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Square 6 Module Support Frame 237.5 x 92mm Stainless Steel
By Legrand
Order Code:
ZT5019771S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-square-6-module-support-frame-237-5-x-92mm-stainless-steel/p/ZT5019771S
Add to quotation
View all Wall Plates
Description
Legrand PLT SQUARE 6 MOD SUPPORT FRAME 237.5X92MM STNLSS STL Wiring Accessories 575376
Specifications
Specifications for Plate Square 6 Module Support Frame 237.5 x 92mm Stainless Steel
Surface Finish
Matt
Type of Fastening
Engage (snap)
Surface Protection
Brushed
Height
92mm
IP Rating
IP40
Material
Stainless Steel
Metal
Colour
Silver
Depth
8mm
Width
237.5mm
IK Rating
IK04
Mounting Direction
Horizontal and vertical
Number of Gangs
1
Number of Units Vertical
1
Number of Units Horizontal
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome