Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Square 8 Module Support Frame 252.5 x 92mm Graphite
By Legrand
Order Code:
ZT5020074S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-square-8-module-support-frame-252-5-x-92mm-graphite/p/ZT5020074S
Add to quotation
View all Wall Plates
Description
Legrand PLATE SQUARE 8 MODULE SUPPORT FRAME 252.5X92MM GRAPHITE Wiring Accessories 576702
Specifications
Specifications for Plate Square 8 Module Support Frame 252.5 x 92mm Graphite
Height
92mm
Surface Protection
Lacquered
Material
Thermoplastic
Plastic
Width
252.5mm
Type of Fastening
Engage (snap)
Surface Finish
Matt
Colour
Black
Depth
8mm
IP Rating
IP40
Number of Gangs
1
Number of Units Vertical
1
Mounting Direction
Horizontal
Number of Units Horizontal
1
IK Rating
IK04
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome