Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Plate Square 8 Module Support Frame 252.5 x 92mm Stainless Steel
By Legrand
Order Code:
ZT5020258S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/plate-square-8-module-support-frame-252-5-x-92mm-stainless-steel/p/ZT5020258S
Add to quotation
View all Wall Plates
Description
Legrand PLT SQUARE 8 MOD SUPPORT FRAME 252.5X92MM STNLSS STL Wiring Accessories 576706
Specifications
Specifications for Plate Square 8 Module Support Frame 252.5 x 92mm Stainless Steel
Type of Fastening
Engage (snap)
Colour
Silver
Surface Finish
Matt
Surface Protection
Brushed
Height
92mm
IP Rating
IP40
Width
252.5mm
Material
Stainless Steel
Metal
Depth
8mm
Number of Units Vertical
1
Mounting Direction
Horizontal and vertical
IK Rating
IK04
Number of Gangs
1
Number of Units Horizontal
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome