Plate Switch 1 Gang 2 Way 10A x Polished Brass Screwless Low Professional

Order Code: ZT4979635S

£19.99 Inc VAT (20%)


Description

Electrium PLT SWTCH 1 GANG 2 WAY 10AX PLSHD BRASS SCRWLS LOW PROF Screwless Low Profile Decorative (P3) 7170/PB

Specifications for Plate Switch 1 Gang 2 Way 10A x Polished Brass Screwless Low Professional
  • Method of Operation
    Rocker
  • Material
    Metal
  • Surface Finish
    Glossy
  • Connection Type
    Screwed terminal
  • Surface Protection
    Lacquered
  • Height
    88mm
  • Number of Gangs
    1
  • IP Rating
    IP2X
  • Type of Fastening
    Screw mounting
  • Colour
    Brass
  • Minimum Mounting Box Depth
    16mm
  • Mounting Method
    Flush mounted
  • Width
    88mm
  • Current Rating
    10A
  • Type of Lighting
    LED replaceable
  • Wiring System
    Two-way switch
  • Assembly
    Basic unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome