Plate Switch 3 Gang 2 Way 10A x Polished Brass Screwless Low Professional

Order Code: ZT4979571S

£33.99 Inc VAT (20%)


Description

Electrium PLT SWTCH 3 GANG 2 WAY 10AX PLSHD BRASS SCRWLS LOW PROF Screwless Low Profile Decorative (P3) 7173/PB

Specifications for Plate Switch 3 Gang 2 Way 10A x Polished Brass Screwless Low Professional
  • Current Rating
    10A
  • Material
    Metal
  • Type of Fastening
    Screw mounting
  • Colour
    Brass
  • Number of Gangs
    3
  • Surface Protection
    Lacquered
  • Surface Finish
    Glossy
  • Height
    88mm
  • IP Rating
    IP2X
  • Method of Operation
    Rocker
  • Mounting Method
    Flush mounted
  • Minimum Mounting Box Depth
    16mm
  • Width
    88mm
  • Connection Type
    Screwed terminal
  • Assembly
    Basic unit
  • Type of Lighting
    LED replaceable
  • Wiring System
    Two-way switch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome