Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
RCBO Sp+n Test 2 Module 30MA 16A 230V 22.5 x 45mm White
By Legrand
Order Code:
ZT5019695S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/rcbo-sp%2Bn-test-2-module-30ma-16a-230v-22-5-x-45mm-white/p/ZT5019695S
Add to quotation
View all Wall Plates
Description
Legrand RCBO SP+N TEST 2 MODULE 30MA 16A 230V 22.5X45MM WHITE Wiring Accessories 572360
Specifications
Specifications for RCBO Sp+n Test 2 Module 30MA 16A 230V 22.5 x 45mm White
Recess Depth
44.5mm
Current Rating
16A
IP Rating
IP20
Frequency
50/60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome