Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Relay Latching SP 2 Module 22.5 x 45mm White Intgrt Pushbutton
By Legrand
Order Code:
ZT5019786S
£65.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/relay-latching-sp-2-module-22-5-x-45mm-white-intgrt-pushbutton/p/ZT5019786S
Add to quotation
View all Wall Plates
Description
Legrand RELAY LATCHING SP 2 MOD 22.5X45MM WHI INTGRT PUSHBUTTON Wiring Accessories 572227
Specifications
Specifications for Relay Latching SP 2 Module 22.5 x 45mm White Intgrt Pushbutton
Width
45mm
IP Rating
IP20
Depth
32mm
Height
45mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome