Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Shaver Socket IP24 120-230V White
By Legrand
Order Code:
ZT5016975S
£72.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
72.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/shaver-socket-ip24-120-230v-white/p/ZT5016975S
Add to quotation
View all Wall Plates
Description
Legrand SHAVER SOCKET IP24 120-230V WHITE Wiring Accessories 572153
Specifications
Specifications for Shaver Socket IP24 120-230V White
Minimum Mounting Box Depth
50mm
Colour
White
Height
150mm
Depth
52.5mm
Width
80mm
Surface Protection
Untreated
Mounting Method
Flush mounted
Material
Plastic
Thermoplastic
Surface Finish
Glossy
Assembly
Basic unit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome