Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket 2 Module German 16A 22.5 x 45mm White
By Legrand
Order Code:
ZT5019456S
£6.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.49
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-2-module-german-16a-22-5-x-45mm-white/p/ZT5019456S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET 2 MODULE GERMAN 16A 22.5X45MM WHITE Wiring Accessories 572118
Specifications
Specifications for Socket 2 Module German 16A 22.5 x 45mm White
Type of Fastening
Snap mounting (engagement)
Material
Thermoplastic
Plastic
Depth
40mm
Surface Protection
Untreated
Connection Type
Screwed terminal
Width
45mm
Mounting Method
Module frame/grid
Surface Finish
Glossy
IP Rating
IP40
Colour
White
Height
45mm
Nominal Current
16A
IK Rating
IK04
Frequency
50 - 60Hz
Number of Phases
1
Model
Socket outlet CEE 7/3 (type F)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome