Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket 2 Module German Cover 16A 22.5 x 45mm Magnesium
By Legrand
Order Code:
ZT5019604S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-2-module-german-cover-16a-22-5-x-45mm-magnesium/p/ZT5019604S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET 2 MODULE GERMAN COVER 16A 22.5X45MM MAGNESIUM Wiring Accessories 572619
Specifications
Specifications for Socket 2 Module German Cover 16A 22.5 x 45mm Magnesium
Type of Fastening
Snap mounting (engagement)
IP Rating
IP40
Mounting Method
Module frame/grid
Depth
44mm
Surface Finish
Matt
Connection Type
Screwed terminal
Surface Protection
Lacquered
Height
45mm
Width
45mm
Material
Thermoplastic
Plastic
Nominal Current
16A
Model
Socket outlet CEE 7/3 (type F)
IK Rating
IK04
Number of Gangs
1
Number of Phases
1
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome