Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket RJ11 1 Module 22.5 x 45mm Magnesium
By Legrand
Order Code:
ZT5020616S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-rj11-1-module-22-5-x-45mm-magnesium/p/ZT5020616S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET RJ11 1 MODULE 22.5X45MM MAGNESIUM Wiring Accessories 572800
Specifications
Specifications for Socket RJ11 1 Module 22.5 x 45mm Magnesium
Height
45mm
IP Rating
IP20
Type of Fastening
Engage (snap)
Width
22.5mm
Outlet Direction
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome