Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Round RJ45 CAT6 UTP 2 Module 22.5 x 45mm Magnesium
By Legrand
Order Code:
ZT5019806S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-round-rj45-cat6-utp-2-module-22-5-x-45mm-magnesium/p/ZT5019806S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET ROUND RJ45 CAT6 UTP 2 MODULE 22.5X45MM MAGNESIUM Wiring Accessories 572824
Specifications
Specifications for Socket Round RJ45 CAT6 UTP 2 Module 22.5 x 45mm Magnesium
Type of Fastening
Engage (snap)
IP Rating
IP20
Width
45mm
Depth
33.7mm
Height
45mm
Outlet Direction
Straight
Number of Outlets/Connections
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome