Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Square Double FEM Rca Audio 22.5 x 45mm Magnesium 1 Mod
By Legrand
Order Code:
ZT5019300S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-square-double-fem-rca-audio-22-5-x-45mm-magnesium-1-mod/p/ZT5019300S
Add to quotation
View all Wall Plates
Description
Legrand SKT SQUARE DBL FEM RCA AUDIO 22.5X45MM MAGNESIUM 1 MOD Wiring Accessories 572772
Specifications
Specifications for Socket Square Double FEM Rca Audio 22.5 x 45mm Magnesium 1 Mod
Width
22.5mm
Height
45mm
IP Rating
IP40
Material
Thermoplastic
Plastic
Minimum Mounting Box Depth
40mm
Type of Fastening
Engage (snap)
Mounting Method
Flush mounted
Surface Finish
Matt
Applications
RCA / phono
Outlet Direction
Straight
Number of Outlets/Connections
2
IK Rating
IK04
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome