Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Square Female Bnc 75 1 Module 22.5 x 45mm White
By Legrand
Order Code:
ZT5019495S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-square-female-bnc-75-1-module-22-5-x-45mm-white/p/ZT5019495S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET SQUARE FEMALE BNC 75 1 MODULE 22.5X45MM WHITE Wiring Accessories 572276
Specifications
Specifications for Socket Square Female Bnc 75 1 Module 22.5 x 45mm White
Applications
BNC/TNC
Colour
White
Material
Thermoplastic
Plastic
Surface Finish
Matt
Mounting Method
Flush mounted
Type of Fastening
Engage (snap)
IP Rating
IP40
Number of Outlets/Connections
1
Outlet Direction
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome