Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Square HD15 VGA Video 2 Module 22.5 x 45mm White Term Connect
By Legrand
Order Code:
ZT5019581S
£82.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
82.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-square-hd15-vga-video-2-module-22-5-x-45mm-white-term-connect/p/ZT5019581S
Add to quotation
View all Wall Plates
Description
Legrand SKT SQUARE HD15 VGA VIDEO 2 MOD 22.5X45MM WHI TERM CONNECT Wiring Accessories 572282
Specifications
Specifications for Socket Square HD15 VGA Video 2 Module 22.5 x 45mm White Term Connect
Applications
D-Sub 15-pole
Mounting Method
Flush mounted
Colour
White
Material
Thermoplastic
Plastic
Width
45mm
Surface Finish
Matt
Height
45mm
IP Rating
IP40
Type of Fastening
Engage (snap)
Minimum Mounting Box Depth
40mm
IK Rating
IK04
Outlet Direction
Straight
Number of Outlets/Connections
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome