Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Square USB 1 Module 22.5 x 45mm Magnesium
By Legrand
Order Code:
ZT5019353S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-square-usb-1-module-22-5-x-45mm-magnesium/p/ZT5019353S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET SQUARE USB 1 MODULE 22.5X45MM MAGNESIUM Wiring Accessories 572775
Specifications
Specifications for Socket Square USB 1 Module 22.5 x 45mm Magnesium
Surface Finish
Matt
Mounting Method
Flush mounted
Width
22.5mm
Type of Fastening
Engage (snap)
Minimum Mounting Box Depth
40mm
IP Rating
IP40
Applications
USB
Material
Thermoplastic
Plastic
Height
45mm
Outlet Direction
Straight
Number of Outlets/Connections
1
IK Rating
IK04
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome