Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Switched 2 Gang Clean Earth 13A White Non STD Pin Configurat
By Legrand
Order Code:
ZT5018997S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-switched-2-gang-clean-earth-13a-white-non-std-pin-configurat/p/ZT5018997S
Add to quotation
View all Wall Plates
Description
Legrand SKT SWTCHD 2 GANG CLEAN EARTH 13A WHI NON STD PIN CONFIGURAT Wiring Accessories 572141
Specifications
Specifications for Socket Switched 2 Gang Clean Earth 13A White Non STD Pin Configurat
Connection Type
Screwed terminal
IP Rating
IP20
Surface Finish
Glossy
Mounting Method
Flush mounted
Surface Protection
Untreated
Width
143.5mm
Material
Plastic
Thermoplastic
Depth
19.9mm
Height
83.5mm
Type of Fastening
Mounting with screw
IK Rating
IK04
Frequency
50 - 60Hz
Nominal Current
13A
Number of Phases
1
Model
British Standard
Number of Gangs
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome