Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Switched 3 Module 15A 22.5 x 45mm White
By Legrand
Order Code:
ZT5019856S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-switched-3-module-15a-22-5-x-45mm-white/p/ZT5019856S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET SWITCHED 3 MODULE 15A 22.5X45MM WHITE Wiring Accessories 572132
Specifications
Specifications for Socket Switched 3 Module 15A 22.5 x 45mm White
Mounting Method
Module frame/grid
Depth
41.5mm
Surface Protection
Untreated
Type of Fastening
Snap mounting (engagement)
Surface Finish
Glossy
Width
41.5mm
Colour
White
IP Rating
IP40
Material
Plastic
Thermoplastic
Connection Type
Screwed terminal
Height
45mm
Number of Phases
1
Model
British Standard
Frequency
50 - 60Hz
Number of Gangs
1
IK Rating
IK04
Nominal Current
16A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome