Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Switched Non Standard 3 Module 13A 22.5 x 45mm Red
By Legrand
Order Code:
ZT5019866S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-switched-non-standard-3-module-13a-22-5-x-45mm-red/p/ZT5019866S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET SWITCHED NON STANDARD 3 MODULE 13A 22.5X45MM RED Wiring Accessories 572467
Specifications
Specifications for Socket Switched Non Standard 3 Module 13A 22.5 x 45mm Red
Colour
Red
Surface Finish
Glossy
Material
Plastic
Thermoplastic
Connection Type
Screwed terminal
Width
67.5mm
Depth
21.1mm
Mounting Method
Module frame/grid
Height
45mm
IP Rating
IP40
Type of Fastening
Mounting with screw
Surface Protection
Untreated
Number of Gangs
1
Frequency
50 - 60Hz
Model
British Standard
Nominal Current
13A
IK Rating
IK04
Number of Phases
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome