Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Switched SP 1 Gang LED 13A 250V White
By Legrand
Order Code:
ZT5018686S
£12.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.39
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-switched-sp-1-gang-led-13a-250v-white/p/ZT5018686S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET SWITCHED SP 1 GANG LED 13A 250V WHITE Wiring Accessories 572144
Specifications
Specifications for Socket Switched SP 1 Gang LED 13A 250V White
Depth
19.9mm
Height
78.5mm
Surface Protection
Untreated
Type of Fastening
Mounting with screw
IP Rating
IP20
Colour
White
Width
83.55mm
Connection Type
Screwed terminal
Mounting Method
Flush mounted
Surface Finish
Glossy
Material
Thermoplastic
Plastic
Nominal Current
13A
Frequency
50 - 60Hz
Model
British Standard
Number of Phases
1
IK Rating
IK04
Number of Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome