Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Switched SP 2 Gang 13A 250V White
By Legrand
Order Code:
ZT5018695S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-switched-sp-2-gang-13a-250v-white/p/ZT5018695S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET SWITCHED SP 2 GANG 13A 250V WHITE Wiring Accessories 572145
Specifications
Specifications for Socket Switched SP 2 Gang 13A 250V White
IP Rating
IP20
Depth
19.9mm
Type of Fastening
Mounting with screw
Mounting Method
Flush mounted
Colour
White
Width
143.5mm
Material
Plastic
Thermoplastic
Surface Protection
Untreated
Height
83.5mm
Connection Type
Screwed terminal
Surface Finish
Glossy
Number of Phases
1
IK Rating
IK04
Nominal Current
13A
Frequency
50 - 60Hz
Model
British Standard
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome