Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Socket Switched SP 2 Gang LED 13A 250V White
By Legrand
Order Code:
ZT5018750S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/socket-switched-sp-2-gang-led-13a-250v-white/p/ZT5018750S
Add to quotation
View all Wall Plates
Description
Legrand SOCKET SWITCHED SP 2 GANG LED 13A 250V WHITE Wiring Accessories 572146
Specifications
Specifications for Socket Switched SP 2 Gang LED 13A 250V White
Surface Protection
Untreated
Type of Fastening
Mounting with screw
Width
143.5mm
Connection Type
Screwed terminal
IP Rating
IP20
Depth
19.9mm
Colour
White
Material
Plastic
Thermoplastic
Surface Finish
Glossy
Mounting Method
Flush mounted
Height
83.5mm
Number of Gangs
2
Model
British Standard
Nominal Current
13A
Number of Phases
1
IK Rating
IK04
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome