Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Lighting Controls & Component
Wall Plates
Switch DP 1 Gang Red Indicator 45A 250V Magnesium
By Legrand
Order Code:
ZT5016821S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/wall-plates/switch-dp-1-gang-red-indicator-45a-250v-magnesium/p/ZT5016821S
Add to quotation
View all Wall Plates
Description
Legrand SWITCH DP 1 GANG RED INDICATOR 45A 250V MAGNESIUM Wiring Accessories 572587
Specifications
Specifications for Switch DP 1 Gang Red Indicator 45A 250V Magnesium
Type of Fastening
Screw mounting
Number of Gangs
1
Surface Finish
Matt
Current Rating
45A
Minimum Mounting Box Depth
30mm
IP Rating
IP40
Method of Operation
Rocker
Material
Plastic
Thermoplastic
Surface Protection
Lacquered
Mounting Method
Flush mounted
Colour
Grey
Connection Type
Screwed terminal
Recess Depth
22mm
Depth
33mm
Height
80mm
Width
80mm
Function Lighting
Illuminated (on)
Type of Lighting
Glow lamp
IK Rating
IK04
Wiring System
2-pole switch
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome